-
PML703-3American Control Electronics Drives, PML SeriesItem NumberPML703-3MFG Item NumberPML703-3SeriesPMLProduct DescriptionBrushless Chassis Dual 3 w/IsoSpecifications
Specifications Output Armature Voltage (DC) 0-140 VDC, 0-240 VDC Max HP @ 180 VDC Armature 0.3 hp Max HP @ 240 VDC Armature 0.75 hp Max Armature Current (DC) 3.6 A Field Supply None Regen Yes Feedback Types Hall-Effect Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PML703-5American Control Electronics Drives, PML SeriesItem NumberPML703-5MFG Item NumberPML703-5SeriesPMLProduct DescriptionBrushless Chassis Dual 5 w/IsoSpecifications
Specifications Output Armature Voltage (DC) 0-140 VDC, 0-240 VDC Max HP @ 240 VDC Armature 1.5 hp Max Armature Current (DC) 5 A Field Supply None Regen Yes Feedback Types Hall-Effect Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Max HP @ 180 VDC Armature
Max HP @ 240 VDC Armature
Max Armature Current (DC)